DV
RUD CHAIN

Hoist Ring,180 Pivot,660 lb.Load Cap.

  • Item # 1MMA4
  • My Part #
  • Mfr. Model # 8500821
  • Catalog Page # N/A
  • UNSPSC # 24101602
Hoist Ring,180 Pivot,660 lb.Load Cap. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hoist Ring
  • Mounting Style Bolt-On
  • Series VLBG
  • Pivot 180 Degrees
  • Swivel Angle 360 Degrees
  • Working Load Limit 660 lb.
  • Bail Dia. 1-11/32"
  • Thread Size M8 x 1.25
  • Installation Torque 22 ft.-lb.
  • Standards DIN EN ISO 12100 T1 and T2, EN-1677
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.