Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
RUD CHAIN

Hoist Ring, 0 Pivot, 5070 lb.Load Cap.

  • Item# 1MLZ7
  • Mfr. Model# 7101315
  • Catalog Page# 1110
  • UNSPSC# 24101602
Hoist Ring,0 Pivot,5070 lb.Load Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $145.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.25 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Attach this Starpoint® hoist ring to machinery or static loads to lift, move, or position with a lifting sling. The swivel eye bolt rotates 360°, adjusts to the direction of the pull, and allows for full engagement of the bolt. The working load limit (WLL) is maintained during lift without unintended loosening; it adjusts to the load direction. The heat-treated alloy steel has a high-visibility fluorescent pink powder coating that permanently changes color at increased temperatures. The color changes to a deep black with small bubbles if the chain/component reaches 752°F, to indicate overheating. This hoist ring also offers 100% electromagnetic crack detection.

Warning: The working load limit of an assembly is determined by the component with the lowest working load limit; do not exceed.

View More

Technical Specs

  • Item Hoist Ring
  • Mounting Style Screw-On
  • Series VRS
  • Pivot 0 Degrees
  • Swivel Angle 360 Degrees
  • Working Load Limit 5070 lb.
  • Bail Dia. 1-37/64"
  • Thread Size M20 x 2.5
  • Standards DIN EN ISO 12100 T1 and T2, EN-1677
  • Includes Tightening Key
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.