Navigation Menu New

Access My Account, Order History, Lists and more here.

16A762 7991206 UNSPSC # 24101602

Excavator Hook, Bolt On, 1 3/4 in Trade Size, 5,500 lb Working Load Limit

  • Item # 16A762
  • Mfr. Model # 7991206
  • UNSPSC # 24101602
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Hook is designed for use with chain or cable (wire rope). Hook is used to help you secure and move loads with minimal effort.

Tap image to zoom.

Roll over image to zoom.

Excavator Hook, Bolt On, 1 3/4 in Trade Size, 5,500 lb Working Load Limit

  • Item # 16A762
  • Mfr. Model # 7991206
  • UNSPSC # 24101602
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Hook is designed for use with chain or cable (wire rope). Hook is used to help you secure and move loads with minimal effort.

Technical Specs

  • Item Excavator Hook
  • Hook Attachment Type Bolt On
  • Trade Size 1 3/4 in
  • Working Load Limit 5,500 lb
  • Hook Opening 1 3/16 in
  • Hook Reach Length 5 13/16 in
  • Bolt Size M12
  • Standards EN 1677-1

Hook is designed for use with chain or cable (wire rope). Hook is used to help you secure and move loads with minimal effort.

Back to Top