TP
RUD CHAIN

Excavator Hook, Bolt On, 1 1/2 in Trade Size, 3,300 lb Working Load Limit

  • Item # 16A761
  • My Part #
  • Mfr. Model # 7991205
  • Catalog Page # N/A
  • UNSPSC # 24101602
Excavator Hook,  Bolt On,  1 1/2 in Trade Size,  3,300 lb Working Load Limit close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Chain and Chain Accessories~Chain and Cable Hooks


$338.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.75 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hook is designed for use with chain or cable (wire rope). Hook is used to help you secure and move loads with minimal effort.

View More

Technical Specs

  • Item Excavator Hook
  • Hook Attachment Type Bolt On
  • Trade Size 1 1/2 in
  • Working Load Limit 3,300 lb
  • Hook Opening 31/32 in
  • Hook Reach Length 4 5/8 in
  • Bolt Size M10
  • Standards EN 1677-1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms