C3
RUD CHAIN

Bolt-On Hoist Ring, M8 x 0.63 Thread Size, 1385 lb. Working Load Limit, 180° Pivot

  • Item # 53JJ19
  • My Part #
  • Mfr. Model # 8504651
  • Catalog Page # 1069
  • UNSPSC # 24101602
Bolt-On Hoist Ring,  M8 x 0.63 Thread Size,  1385 lb. Working Load Limit,  180° Pivot close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Lifting Hardware~Hoist Rings


$163.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.64 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The RUD® VLBG-Plus 1385-lb. hoist ring swivels 360° with typically higher working limits in all directions. Pivots 180°. Attaches to machinery or static loads to lift move, or position with a lifting sling. Bracket is adjustable in force direction. Heat-treated alloy steel with a high-visibility fluorescent pink powder coating that permanently changes color at increased temperatures. The color changes to a deep black with small bubbles if the chain/component reach 752°F to indicate overheating. 100% electromagnetic crack detection according to EN 1677-1.

View More

Technical Specs

  • Item Hoist Ring
  • Mounting Style Bolt-On
  • Series VLBG-Plus
  • Pivot 180 Degrees
  • Swivel Angle 360 Degrees
  • Working Load Limit 1385 lb.
  • Bail Dia. 3/8"
  • Thread Size M8 x 0.63
  • Dimension a 1-3/16"
  • Dimension B 1-31/32"
  • Dimension C 1-21/64"
  • Dimension d 15/16"
  • Dimension E 1-37/64"
  • Dimension F 25/64"
  • Installation Torque 22 ft.-lb.
  • Includes Bolt
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms