NC
RUD CHAIN

Bolt-On Hoist Ring, M36 x 4 Thread Size, 17,630 lb. Working Load Limit, 180° Pivot

  • Item # 1MMB3
  • My Part #
  • Mfr. Model # 7983553
  • Catalog Page # 1069
  • UNSPSC # 24101602
Bolt-On Hoist Ring,  M36 x 4 Thread Size,  17,630 lb. Working Load Limit,  180° Pivot close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Lifting Hardware~Hoist Rings


$810.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.5 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hoist Ring
  • Mounting Style Bolt-On
  • Series VLBG
  • Pivot 180 Degrees
  • Swivel Angle 360 Degrees
  • Working Load Limit 17,630 lb.
  • Bail Dia. 3-7/32"
  • Thread Size M36 x 4
  • Installation Torque 590 ft.-lb.
  • Standards DIN EN ISO 12100 T1 and T2, EN-1677
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms