Skip Content

TP
RUBBERMAID

Youth High Chair, Dark Green

  • Item # 4PLW5
  • My Part #
  • Mfr. Model # FG780608DGRN
  • Catalog Page # N/A
  • Catalog Group # H6365
  • UNSPSC # 56112111
Youth High Chair, Dark Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $209.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 19.69 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Sturdy Chair™ youth high chair features a safety harness and 1-piece T-bar for safety. Optional easy-to-use tray removes with 1 hand. Attractive, contemporary styling combines with easy cleaning and durability. Microban® antimicrobial protection helps prevent the growth of stain- and odor-causing bacteria. Features handle for easy maneuverability; stackable.
Meets the latest ASTM 404-99 safety standards. TUV Certified.

View More

Technical Specs

  • Item Youth High Chair
  • Width (In.) 23-1/2
  • Depth (In.) 23-1/2
  • Height (In.) 29-3/4
  • Color Dark Green
  • Material Plastic
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.