Skip Content
DV
RUBBERMAID

Yellow Plastic Rim Caddy, 1 EA

  • Item # 4YNU8
  • My Part #
  • Mfr. Model # FG9VDVRC4400
  • Catalog Page # N/A
  • UNSPSC # 47121804
Rim Caddy,Yellow,Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Caddies

Product Details

The Rubbermaid Commercial rim caddy for holds spray bottles, safety signs, and other cleaning supplies. This caddy fits 44-gal. BRUTE® containers. Caddy includes a mesh bag to hold cloths and pads, an ergonomic arched handle makes maneuvering easy, and a built-in tool holder for the Pulse™ mopping kit.

View More

Technical Specs

  • Item Rim Caddy
  • Color Yellow
  • Material Plastic
  • Length 39-1/8"
  • Width 28-1/2"
  • Height 9-1/2"
  • For Use With Mfg. No. 9VDVPN4400, 9VDVSS4400
  • Holds 44 gal.
How can we improve our Technical Specifications?

Compliance and Restrictions

None