Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
RUBBERMAID

Wet Mop Handle,Clamp,60"L

  • Item # 5MY22
  • My Part #
  • Mfr. Model # FGH226000000
  • Catalog Page # N/A
  • UNSPSC # 47131609
Wet Mop Handle,Clamp,60"L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24.30 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.06 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial gripper clamp-style wet mop handle makes removing and replacing floor mop heads easy and efficient. The aluminum handle has a 60" length, good strength-to-weight ratio, corrosion resistance, and a plastic gripper clamp-style connection for use with a wet mop with a 5" headbands (sold separately). Handle is suitable for use in commercial and industrial applications.

View More

Technical Specs

  • Item Wet Mop Handle
  • Mop Style String, Strip, Tube
  • Mop Connection Type Clamp
  • Handle Length 60"
  • For Use With 5" Headband Mops
  • Handle Material Aluminum
  • Handle Color Gray
  • Color Coding System Yes
  • Series Gripper(R)
  • Includes Gripper(R) Wet Mop Handles make removing and replacing mop heads easy and efficient.Gripper(R) Clamp Style Handles hold mop firmly between the jaws of the mop handle; should be used with 5" (12.7 cm) headband mops only.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.