Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Cotton/Rayon/Synthetic Blend Wet Mop, 1 EA

  • Item# 5W647
  • Mfr. Model# FGC15206WH00
  • Catalog Page# 1651
  • Catalog Group# F8887
  • UNSPSC# 47131619
Cotton/Rayon/Synthetic Blend Wet Mop, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $26.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial Swinger Loop® wet mop is a looped-end, tail banded mop for greater floor coverage. Mop is a 4-ply, balanced blend of cotton and synthetic yarn for absorbency and strength. For use with clamp style mop handles (sold separately). Launderable.

View More

Technical Specs

  • Item Wet Mop
  • Basic Material Cotton, Rayon, Synthetic Blend
  • Mop Style String
  • End Type Loop
  • Dry Weight 22 oz.
  • Color White
  • Launderable Yes
  • Headband Size 5"
  • Color Coding System Yes
  • Connection Type Clamp Syle
  • Length 31" to 37"
  • Width 5-1/2" to 6-1/2"
  • Ply 4
  • Series Swinger Loop(R)
  • For Use With Rubbermaid Commercial Products Mop Handles
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.