Skip Content

ST
RUBBERMAID

Cotton Quick Change 5" x 9" Mop Head, White

  • Item # 2U645
  • My Part #
  • Mfr. Model # FGS29900WH00
  • Catalog Page # 1371
  • UNSPSC # 47131605
Flat Mop Pad,Cotton close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial wall washer replacement pad features a raised-ribbed design for easy wall washing. Pivoting head for smooth, even control. Made of washable cotton, this pad works with either downward pressure or side pressure mop wringers.
Note: Use as a replacement for No. 2U644, Wall Washing Kit.

View More

Technical Specs

  • Floor Tool Type Mop Head
  • Mop Style Flat
  • Handle Included No
  • Color Coding System Yes
  • Frame Width 9"
  • Frame Depth 5"
  • Handle Material No Handle
  • Handle Length No Handle
  • Mop Connection Type Quick Change
  • Mop Head Material Cotton
  • Mop Pad Size 5" x 9"
  • Launderable Yes
  • Mop Head Color White
  • Item Mop Pad
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.