WV
RUBBERMAID

Wastemaster 10-1/2 gal. Rectangular Open Top Decorative Trash CanH, Natural

  • Item # 43XA36
  • My Part #
  • Mfr. Model # FGB1414SSPL
  • Catalog Page # N/A
  • UNSPSC # 47121702
Wastemaster 10-1/2 gal. Rectangular Open Top Decorative Trash CanH, Natural close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Trash Cans

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Rectangular
  • Trash Container Capacity 10-1/2 gal.
  • Primary Container Color Natural
  • Trash Can Dia./Width 14-1/2"
  • Opening Closure Type None
  • Series Wastemaster
  • Basic Container Material Metal
  • Specific Container Material Stainless Steel
  • Top Design Open Top
  • Container Strength Heavy Duty
  • Finish Unfinished
  • Lid Options Lid Included
  • Vented No
  • Features Nylon Based Pads On The Legs to Protect Floor, Retainer Bands Hold Liner Bags In Place and Out of Sight
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms