Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
RUBBERMAID

Dimension 38 gal. Square Canopy Trash Can, 40"H, Black

  • Item# 8DFX5
  • Mfr. Model# FGR38HTSBKPL
  • Catalog Page# N/A
  • UNSPSC# 47121703
Dimension 38 gal. Square Canopy Trash Can, 40"H, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,116.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 104.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Dimension Series trash can creates an upscale, dimensional look that compliments contemporary outdoor environments. Sleek and sturdy, this garbage can features black solid panels. Hands-free disposal on all 4 sides. Fire-safe, heavy-gauge steel construction stands up to outdoor use. Weatherproof Uni-Koat powder-coated finish is UV-stabilized. Convenient hinged lids for easy waste removal from leakproof rigid plastic liner. Leg levelers add stability on even and uneven surfaces.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Outdoor
  • Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 38 gal.
  • Primary Container Color Black
  • Height 40"
  • Trash Can Dia./Width 26"
  • Opening Closure Type None
  • Container Depth 26"
  • Series Dimension
  • Basic Container Material Metal
  • Specific Container Material Steel Panel
  • Top Design Canopy
  • Container Strength Heavy Duty
  • Finish UV Protectant, Powder Coated
  • Lid Options Lid Included
  • Includes Shipped fully assembled. Factory-installed lid locks.
  • Features Hinged Lid Enables Easy Waste RemovalHeavy-Gauge, Fire-Safe Perforated Steel. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner.
  • Standards ADA Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.