Skip Content

ST
RUBBERMAID

Slim Jim® 15 gal. Rectangular Dome Top Utility Fire-Resistant Trash Can, 32-5/8"H, Brown

  • Item # 5M902
  • My Part #
  • Mfr. Model # FG782200BRN
  • Catalog Page # 1397
  • Catalog Group # D1943
  • UNSPSC # 47121702
Trash Can,Rectangular,15 gal.,Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $183.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 11.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made from durable polypropylene, the Rubbermaid Commercial Slim Jim® utility can is ideal for kitchens, washrooms, corridors or other small spaces. It's easy to clean and wall mountable. The spring-loaded swing door hides unsightly garbage and helps control odors.

View More

Technical Specs

  • Item Fire-Resistant Trash Can
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Rectangular
  • Trash Container Capacity 15 gal.
  • Primary Container Color Brown
  • Height 32-5/8"
  • Trash Can Dia./Width 12"
  • Opening Closure Type Swing
  • Container Depth 11-29/32"
  • Series Slim Jim(R)
  • Basic Container Material Plastic
  • Specific Container Material Polypropylene
  • Top Design Dome Top
  • Finish Textured
  • Lid Options Lid Included
  • Includes High-Impact Top with Self-Closing Swing Door
  • Features Wall Mounting Keeps The Container Out Of Pedestrian Traffic And Allows For Floor Cleaning. Factory Mutual Approved For Fire Safety When Wall Mounted.
  • Standards CSFM
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.