Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Washable Dial Scale, Mechanicl, 4.5kg/10lb

  • Item# 1VJX7
  • Mfr. Model# FG810BW
  • Catalog Page# 2015
  • UNSPSC# 41111507
Washable Dial Scale,Mechanicl,4.5kg/10lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Feature 30° angled, easy-to-read, shatter-resistant lens and shock absorbers to help prevent the needle from bouncing for quicker reads. Constructed from durable steel with baked enamel finish. No tools required to disassemble. Rotating dial allows for multiple ingredient weighing.

View More

Technical Specs

  • Item Washable Dial Scale
  • Digital/Mechanical Mechanical
  • Capacity 4.5kg/10 lb.
  • Graduations 0.025kg/0.055 lb.
  • Weighing Surface Depth 9"
  • Weighing Surface Width 9"
  • Overall Length 7-1/4"
  • Overall Width 10-7/8"
  • Overall Height 10-5/8"
  • Platform Material Stainless Steel
  • Housing Material Stainless Steel
  • Standards ANSI/ASQC Standard Z1.4-1993, NSF
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms