Skip Content

C3
RUBBERMAID

Wagon Truck With 5th Wheel, 2000 lb. Load Capacity, Pneumatic Wheel Type, 12" Wheel Diameter

  • Item # 4AAW6
  • My Part #
  • Mfr. Model # FG447900BLA
  • Catalog Page # 1212
  • UNSPSC # 24101504
Wagon Truck With 5th Wheel,70-1/10 In. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,092.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 117.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial 5th wheel wagon truck is ideal for moving large, heavy loads in almost any environment, indoors and outdoors. 5th wheel steering allows the front axle to pivot and turn with a tight radius. T-bar pull handle stays upright when not in use. Includes a nonskid surface, molded-in tie downs, perimeter deck channel, and retainer clips. 2000-lb. capacity.

View More

Technical Specs

  • Item Wagon Truck With 5th Wheel
  • Load Capacity 2000 lb.
  • Overall Length 70-1/10"
  • Deck Material Structural Foam
  • Overall Width 30-1/4"
  • Overall Height 17-1/2"
  • Wheel Type Pneumatic
  • Wheel Diameter 12"
  • Wheel Width 4"
  • Handle Included Yes
  • Deck Type Solid
  • Deck Length 60"
  • Deck Width 30"
  • Deck Height 17-1/2"
  • Handle Length 32 1/2"
  • Finish Powder Coated
  • Color Black
  • Assembled/Unassembled Unassembled
  • Includes Molded-in tie-down slots for load security
  • Wheel Material Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.