Skip Content

 
RUBBERMAID

Utility Tote Box

Utility Tote Box close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Utility Tote 
Volume Capacity
Please Select
Color
Please Select
Outside Height
Please Select
Outside Length
Please Select
Outside Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Volume Capacity
Color
Outside Height
Outside Length
Outside Width
Price
Qty
Please use Qty box to add item(s) to cart.
FG334900GRAY
4.63 gal.
Gray
5"
20"
15"

$14.51 / each

Enter location to check availability
Catalog Page #  1851 

Price $14.51 / each

Technical Specs

  • Item Utility Tote
  • Volume Capacity 4.63 gal.
  • Color Gray
  • Outside Height 5"
  • Outside Length 20"
  • Outside Width 15"
FG334900WHT
4.63 gal.
White
5"
20"
15"

$14.51 / each

Enter location to check availability
Catalog Page #  1851 

Price $14.51 / each

Technical Specs

  • Item Utility Tote
  • Volume Capacity 4.63 gal.
  • Color White
  • Outside Height 5"
  • Outside Length 20"
  • Outside Width 15"
FG335100BRN
7.125 gal.
Brown
7"
21-1/2"
17-1/8"

$21.33 / each

Enter location to check availability
Catalog Page #  1851 

Price $21.33 / each

Technical Specs

  • Item Utility Tote
  • Volume Capacity 7.125 gal.
  • Color Brown
  • Outside Height 7"
  • Outside Length 21-1/2"
  • Outside Width 17-1/8"
FG335100GRAY
7.125 gal.
Gray
7"
21-1/2"
17-1/8"

$21.33 / each

Enter location to check availability
Catalog Page #  1851 

Price $21.33 / each

Technical Specs

  • Item Utility Tote
  • Volume Capacity 7.125 gal.
  • Color Gray
  • Outside Height 7"
  • Outside Length 21-1/2"
  • Outside Width 17-1/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More