Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
RUBBERMAID

44 gal. Round Red Utility Container

  • Item# 5M768
  • Mfr. Model# FG264300RED
  • Catalog Page# N/A
  • Catalog Group# D1924
  • UNSPSC# 47121702
44 gal. Round Red Utility Container close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This professional-grade, all-plastic garbage can won't peel, chip, or rust. The easy-to-clean, seamless construction features reinforced rims for added strength, molded grips for easy lifting, and antijam nesting for easy storage and removal.

View More

Technical Specs

  • Item Utility Container
  • Container Style Utility
  • Container Shape Round
  • Trash Container Capacity 44 gal.
  • Primary Container Color Red
  • Height 31-1/2"
  • Trash Can Dia./Width 24"
  • Opening Closure Type Stays Open
  • Series BRUTE(R)
  • Basic Container Material Plastic
  • Specific Container Material LLDPE
  • Top Design Open
  • Finish UV Protectant
  • Lid Options No Lid
  • Includes Built-In Handles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.