Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

44 gal. Round Yellow Utility Container

  • Item# 3TB91
  • Mfr. Model# FG264346YEL
  • Catalog Page# 1678
  • UNSPSC# 47121702
44 gal. Round Yellow Utility Container close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $83.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial BRUTE® utility container with USDA "Condemned" imprint is a professional-grade, all-plastic garbage can. Designed with strength in mind, this trash can won't peel, chip, or rust. Reinforced rim for added strength, molded grips for easy lifting, and antijam nesting for easy storage and removal.44-gal. capacity.

View More

Technical Specs

  • Item Utility Container
  • Container Shape Round
  • Trash Container Capacity 44 gal.
  • Primary Container Color Yellow
  • Height 31-1/2"
  • Diameter 24"
  • Width 13-1/2"
  • Series BRUTE(R)
  • Basic Container Material Plastic
  • Specific Container Material Polyethylene
  • Finish UV Protectant
  • Includes "USDA Condemned" Black Imprint, English and Spanish, Built-In Handles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.