Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
RUBBERMAID

55"L x 26"W Black Utility Cart, 750 lb. Load Capacity, Number of Shelves: 2

  • Item# 9V163
  • Mfr. Model# FG454600BLA
  • Catalog Page# N/A
  • Catalog Group# E7134
  • UNSPSC# 24101501
55"L x 26"W Black Utility Cart, 750 lb. Load Capacity, Number of Shelves: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Features ergonomic handle; assembly required.

View More

Technical Specs

  • Item Utility Cart
  • Load Capacity 750 lb.
  • Shelf Length 46-1/4"
  • Shelf Width 24-5/8"
  • Shelf Color Black
  • Overall Length 55"
  • Overall Width 26"
  • Number of Shelves 2
  • Caster Type (2) Rigid, (2) Swivel
  • Capacity per Shelf 375 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms