Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Enclosed Cart, Polypropylene, Black, 300lb

  • Item# 9UZT7
  • Mfr. Model# FG9T6800BLA
  • Catalog Page# N/A
  • Catalog Group# E6835
  • UNSPSC# 24101501
Enclosed  Cart,Polypropylene,Black,300lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $312.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial executive service cart brings the utmost in style, durability, and functionality to its users. This utility cart provides 20% more top-shelf capacity and accommodates 2 RCP bus boxes. Sleek, contemporary styling is ideal for front or back of house applications. The rolling utility cart with wraparound end panels and solid base bumper has a 300-lb. capacity. Smooth surface is easy to clean and maintain. All-plastic construction with easy snap-and-lock assembly.

View More

Technical Specs

  • Item Enclosed Service Cart
  • Cart Configuration 2 Sides Enclosed
  • Load Capacity 300 lb.
  • Material Polypropylene
  • Finish Smooth
  • Color Black
  • Overall Length 39"
  • Overall Width 21"
  • Number of Shelves 3
  • Caster Type (4) Swivel
  • Capacity per Shelf 100 lb.
  • Distance Between Shelves 28-3/4"
  • Shelf Length 38-3/4"
  • Shelf Width 20-1/8"
  • Handle Included Yes
  • Includes Ergonomic Handle, Wraparound End Panels, Rounded Bumper, Non Marking Casters
  • Caster Material Thermoplastic Rubber
  • Caster Dia. 3"
  • Distance Between Middle and Bottom Shelf 11-3/4"
  • Distance Between Top and Middle Shelf 11-3/4"
  • Handle Height 37-7/8"
  • Top Shelf Height 38"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Simple to put together. Durable material and excellent wheels. July 10, 2014
  • 2016-08-25 T02:37:14.939-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_9UZT7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.