Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Utility Cart, 500 lb. Load Cap.

  • Item# 9G428
  • Mfr. Model# 3485206
  • Catalog Page# N/A
  • UNSPSC# 24101501
Utility Cart,500 lb. Load Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $214.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 30.86 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial utility cart is made from heavy-duty structural polypropylene foam that's extremely versatile. Each shelf has a 4" lip to keep items from rolling or falling off. Rounded edges. Resists rust and corrosion. Molded-in tool storage compartments and cup holder on handle. 500-lb. capacity. Assembly required.

View More

Technical Specs

  • Item Utility Cart
  • Load Capacity 500 lb.
  • Shelf Material Polypropylene
  • Shelf Length 30"
  • Shelf Width 16"
  • Leg Material Polypropylene
  • Shelf Color Gray
  • Leg Color Black
  • Overall Length 34"
  • Overall Width 16"
  • Top Shelf Height 31-1/4"
  • Number of Shelves 2
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Thermoplastic Rubber
  • Capacity per Shelf 250 lb.
  • Distance Between Shelves 19-7/8
  • Lip Height 3-1/2"
  • Standards UL, CSA
  • Includes Ergonomic Handle, non-marking swivel casters
  • Caster Width 1"
  • Handle Height 37-1/8"
  • Cart Shelf Style Lipped
  • Handle Included Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by This cart is exactly what I ordered and it fits the job it was ordered for. March 12, 2014
Rated 4 out of 5 by Good Cart. Easy to assemble. Takes some muscling to get all parts to fit in the right spot though. I like the height of the cart. Good, maneuverable size to get in-between pieces of equipment. Sometimes having the front wheels not swivel can be a pain, if you want to rotate the cart 180 degrees quickly. Have to push it from behind. Would be nice to have locking wheels. November 4, 2013
  • 2016-07-27 T21:15:47.790-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_9G428, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.