Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Utility Cart, 200 lb. Load Cap., Plastic

  • Item# 9DTT2
  • Mfr. Model# FG342488OWHT
  • Catalog Page# N/A
  • Catalog Group# F0165
  • UNSPSC# 24101501
Utility Cart,200 lb. Load Cap.,Plastic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $351.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 29.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Atrium® open-top trash can is ideal for use in airports, office buildings, and malls. Built to last, this attractive, yet functional garbage can is made from seamless aluminum that is both fire- and leakproof. Marr-proof epoxy finish resists burns and other unsightly marks. Scratch-resistant hammered finish. 9"-dia. opening allows for hands-free disposal reducing the risk of cross-contamination and germ spreading.
ADA Compliant.

View More

Technical Specs

  • Item Utility Cart
  • Load Capacity 200 lb.
  • Shelf Material Plastic
  • Shelf Length 28-3/8"
  • Shelf Width 17-5/8"
  • Leg Material Aluminum
  • Shelf Color White
  • Leg Color Silver
  • Overall Length 33-5/8"
  • Overall Width 18-5/8"
  • Top Shelf Height 37-3/4"
  • Number of Shelves 3
  • Caster Dia. 4"
  • Caster Type (4) Swivel
  • Caster Material Thermoplastic Rubber
  • Capacity per Shelf 100 lb.
  • Distance Between Shelves 28-3/4"
  • Distance Between Top and Middle Shelf 11-3/4"
  • Distance Between Middle and Bottom Shelf 11-3/4"
  • Lip Height 1"
  • Standards HACCP Approved
  • Includes Ergonomic Handle, non-marking swivel casters
  • Caster Width 1"
  • Handle Height 37-3/4"
  • Cart Shelf Style Lipped
  • Handle Included Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.