Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Utility Cart, 500 lb. Load Cap.

  • Item# 8Z623
  • Mfr. Model# 3485207
  • Catalog Page# N/A
  • UNSPSC# 24101501
Utility Cart,500 lb. Load Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $193.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 42.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial utility cart is made from heavy-duty structural polypropylene foam that's extremely versatile. Each shelf has a 4" lip to keep items from rolling or falling off. Rounded edges. Resists rust and corrosion. Molded-in tool storage compartments and cup holder on handle. 500-lb. capacity. Assembly required.

View More

Technical Specs

  • Item Utility Cart
  • Load Capacity 500 lb.
  • Shelf Material Polypropylene
  • Shelf Length 29-1/2"
  • Shelf Width 15-1/2"
  • Leg Material Polypropylene
  • Shelf Color Gray
  • Leg Color Gray
  • Overall Length 40-1/4"
  • Overall Width 25-3/5"
  • Top Shelf Height 31-1/4"
  • Number of Shelves 2
  • Caster Dia. 4"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Thermoplastic Rubber
  • Capacity per Shelf 250 lb.
  • Distance Between Shelves 18-7/8"
  • Lip Height 4"
  • Standards UL, CSA
  • Includes non-marking swivel casters, Raised Handle
  • Caster Width 1"
  • Handle Height 32-3/8"
  • Cart Shelf Style Lipped
  • Handle Included Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3.7 out of 5 by 3reviewers.
Rated 3 out of 5 by The cart is of high enough quality, but the wheels stink. 75 to 100 pounds and the cart doesn't roll well. April 2, 2013
  • 2016-08-28 T04:42:25.517-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_8Z623, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.