Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RUBBERMAID

Polypropylene Raised Handle Deep Shelf Utility Cart, 750 lb. Load Capacity, Number of Shelves: 2

  • Item # 4DFV3
  • Mfr. Model # FG454600BEIG
  • Catalog Page # 1205
  • Catalog Group # E7134
  • UNSPSC # 24101501
Polypropylene Raised Handle Deep Shelf Utility Cart, 750 lb. Load Capacity, Number of Shelves: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $514.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 52.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial utility cart is a heavy-duty cart perfect for transporting materials, supplies, and heavy loads. Its ergonomically designed push handle provides optimum hand placement and push height, improving worker safety and control. Molded-in storage compartments, holsters, hooks, and notches for ideal storage. The rolling utility cart features a high-density structural resin construction.

View More

Technical Specs

  • Utility Cart Item Raised Handle Deep Shelf Utility Cart
  • Load Capacity 750 lb.
  • Load Capacity Range 500 lb. to 999 lb.
  • Shelf Material Polypropylene
  • Shelf Length 46-1/2"
  • Shelf Width 25"
  • Leg Material Polypropylene
  • Shelf Color Beige
  • Leg Color Beige
  • Overall Length 55"
  • Overall Width 26"
  • Top Shelf Height 33-1/4"
  • Number of Shelves 2
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Thermoplastic Rubber
  • Capacity per Shelf 375 lb.
  • Distance Between Shelves 18-7/8"
  • Lip Height 4-1/4"
  • Standards UL, CSA
  • Caster Width 1"
  • Handle Height 33-1/4"
  • Cart Shelf Style Lipped
  • Handle Included Yes
  • Non-Marking Yes
  • Electrical Included No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.