Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
RUBBERMAID

Flush Polypropylene Utility Cart, 750 lb. Load Capacity, Number of Shelves: 2

  • Item# 4DFV2
  • Mfr. Model# FG454500BLA
  • Catalog Page# 1205
  • Catalog Group# E7136
  • UNSPSC# 24101501
Flush Polypropylene Utility Cart, 750 lb. Load Capacity, Number of Shelves: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $740.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 44.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial utility cart is a heavy-duty cart perfect for transporting materials, supplies, and heavy loads. Ergonomically designed push handle provides optimum hand placement and push height, improving control and worker safety. Molded-in storage compartments, holsters, hooks, and notches for ideal storage. The rolling utility cart features molded-in customizable fittings. High-density structural resin construction. Easy-access bottom shelf.

View More

Technical Specs

  • Utility Cart Item Ergonomic Handle Utility Cart
  • Load Capacity 750 lb.
  • Shelf Material Polypropylene
  • Shelf Length 46-1/2"
  • Shelf Width 25"
  • Leg Material Polypropylene
  • Shelf Color Black
  • Leg Color Black
  • Overall Length 54"
  • Overall Width 25-1/4"
  • Top Shelf Height 36"
  • Number of Shelves 2
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Thermoplastic Rubber
  • Capacity per Shelf 375 lb.
  • Distance Between Shelves 19-1/4"
  • Standards UL, CSA
  • Caster Width 1"
  • Handle Height 38-1/2"
  • Cart Shelf Style Flush
  • Handle Included Yes
  • Non-Marking Yes
  • Electrical Included No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.