Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Utility Cart, 300 lb. Load Cap., Plastic

  • Item# 3JKU4
  • Mfr. Model# FG9T3300BLA
  • Catalog Page# N/A
  • UNSPSC# 24101501
Utility Cart,300 lb. Load Cap.,Plastic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $382.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 62.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial MediaMaster® audiovisual cart is a utility cart made of sturdy commercial-grade aluminum that won't dent or rust. The media cart has molded-in handles, structural web metal-reinforced shelves, a recessed storage slot, and molded-in texture to minimize slipping on top surface. Adjustable strap helps secure audiovisual equipment. Wire management details help organize wires and cords.

View More

Technical Specs

  • Item Utility Cart
  • Load Capacity 300 lb.
  • Shelf Material Plastic
  • Shelf Length 35-1/4"
  • Shelf Width 13-1/2"
  • Leg Material Aluminum
  • Shelf Color Black
  • Leg Color Silver
  • Overall Length 36-1/2"
  • Overall Width 20"
  • Top Shelf Height 48"
  • Number of Shelves 3
  • Caster Dia. 4"
  • Caster Type (4) Swivel
  • Caster Material Thermoplastic Rubber
  • Capacity per Shelf 100 lb.
  • Distance Between Shelves 37"
  • Distance Between Top and Middle Shelf 18"
  • Distance Between Middle and Bottom Shelf 18"
  • Lip Height 3"
  • Standards UL, CSA
  • Includes (3) Outlets Power Strip with Cord, Round Handle, Lockable Drawer can be added
  • Caster Width 3/4"
  • Handle Height 48-1/8"
  • Cart Shelf Style Lipped
  • Handle Included Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.