Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Utility Cart, 100 lb. Load Cap.

  • Item# 2NYA3
  • Mfr. Model# FG9T6571BEIG
  • Catalog Page# 1450
  • UNSPSC# 24101501
Utility Cart,100 lb. Load Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $288.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 25.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial utility cart is a versatile, durable cart able to perform a wide variety of tasks. This rolling utility cart features easy-to-clean smooth surfaces, swivel casters for easy mobility, and user-friendly easy to grip handles. Side panels conceal and contain cargo.

View More

Technical Specs

  • Item Utility Cart
  • Load Capacity 100 lb.
  • Shelf Material Polypropylene
  • Shelf Length 27"
  • Shelf Width 16-1/4"
  • Leg Material Polypropylene
  • Shelf Color Beige
  • Leg Color Silver
  • Overall Length 31-1/2"
  • Overall Width 16-1/4"
  • Top Shelf Height 36"
  • Number of Shelves 3
  • Caster Dia. 3"
  • Caster Type (4) Swivel
  • Caster Material Rubber
  • Capacity per Shelf 33 lb.
  • Distance Between Shelves 11-1/2"
  • Distance Between Top and Middle Shelf 12"
  • Distance Between Middle and Bottom Shelf 11-1/2"
  • Lip Height 3/4"
  • Standards NSF, CSA, UL
  • Includes Non Marking swivel casters, Easy-to-clean smooth surfaces, User-friendly handles on each end enhances mobility.
  • Caster Width 3/4"
  • Handle Height 36"
  • Cart Shelf Style Lipped
  • Handle Included Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Awesome cart....easily assembled and very durable. June 9, 2015
  • 2016-07-23 T02:14:50.115-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2NYA3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.