Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Green Ash Tray

  • Item# 3NWZ3
  • Mfr. Model# FGR40WU202
  • Catalog Page# 1675
  • Catalog Group# D0305
  • UNSPSC# 47121703
Green Ash Tray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $500.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 28.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial Aspen Series® ash tray with weather shield is ideal for outdoor locations. These ash trays are designed for convenient cigarette disposal with weather urn that protects smokers debris from the elements for easy maintenance. Stone panels work well with most outdoor décor. The steel and stone panel construction is designed to withstand constant use and harsh weather.

View More

Technical Specs

  • Item Ash Tray
  • Container Mounting Style Free-Standing
  • Color Green
  • Shape Square
  • Base Dia. 12"
  • Height 27"
  • Material Steel, Stone
  • Container Strength Heavy Duty
  • Capacity 12 gal.
  • Container Depth 12"
  • Width 10"
  • Finish UV Protectant, Powder Coat
  • Top Design Ash Top
  • Number of Openings 1
  • Series Aspen
  • Standards ADA Compliant, UV
  • Includes Weather Shield, Leak Proof Rigid Plastic Liners
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.