Skip Content

ST
RUBBERMAID

Untouchable® Square Drop Top Trash Can Top, Beige

  • Item # 5M772
  • My Part #
  • Mfr. Model # FG266400BEIG
  • Catalog Page # N/A
  • Catalog Group # F8893
  • UNSPSC # 47121704
Untouchable® Square Drop Top Trash Can Top, Beige close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $87.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Untouchable® swing top lid for Untouchable 35- and 50-gal trash cans (sold separately). Hygienic top allows hands-free waste disposal. The smooth swinging door effectively hides both garbage, odors, and smoking debris.

View More

Technical Specs

  • Item Trash Can Top
  • Top Design Drop Top
  • Opening Closure Type Swing
  • Container Shape Square
  • Primary Container Color Beige
  • Trash Can Dia./Width 20-1/4"
  • Length 20-1/8"
  • Height 6-1/4"
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • For Use With Trash Can Grainger Item Number 5M824
  • For Use With Trash Can Mfr. Model Number FG395800BEIG
  • Series Untouchable(R)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.