Skip Content

DV
RUBBERMAID

Two Smoker's Stations Black Surface Mount Post, 2' Width, 51" Height

  • Item # 3JFG4
  • My Part #
  • Mfr. Model # FGSSSM
  • Catalog Page # N/A
  • UNSPSC # 47121703
Surface Mount Post,51"H x 2'W,Blk close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Trash Can Accessories

Product Details

The Rubbermaid Commercial surface-mount post for Smokers' Station® receptacles is a hollow pole, constructed of rigid steel. Durable post resists wear and fire. A powder-coated finish makes this post resist fading, chipping, and scratches. Includes mounting hardware. Fits No. 4YJ34 (sold separately).

View More

Technical Specs

  • Item Surface Mount Post
  • Color Black
  • Width 2'
  • Height 51"
  • Material Steel
  • Finish Textured, Powder Coated
  • Includes Hardware For R1012
  • Series Smokers' Station
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms