Skip Content

 
RUBBERMAID

Outdoor Trash Can

Outdoor Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Indoor/Outdoor Outdoor 
Container Style
Please Select
Opening Closure Type
Please Select
Item
Please Select
Basic Container Material
Please Select
Container Mounting Style
Please Select
Container Shape
Please Select
Trash Container Capacity
Please Select
Primary Container Color
Please Select
Height
Please Select
Trash Can Dia./Width
Please Select
Top Design
Please Select
Series
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
140 Products
Compare /
Item #
Mfr.
Model #
Container Style
Opening Closure Type
Item
Basic Container Material
Container Mounting Style
Container Shape
Trash Container Capacity
Primary Container Color
Height
Trash Can Dia./Width
Top Design
Series
Price
Qty
Please use Qty box to add item(s) to cart.
FGMHSQ18PLBK
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Rectangular
16 gal.
Black
32-1/2"
16"
Open
Avenue

$1,453.00 / each

Enter location to check availability
Catalog Page #  1676 

Price $1,453.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Rectangular
  • Trash Container Capacity 16 gal.
  • Primary Container Color Black
  • Height 32-1/2"
  • Trash Can Dia./Width 16"
  • Top Design Open
  • Series Avenue
FGMHR36PLBK
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Rectangular
35 gal.
Black
32-1/2"
16"
Open
Avenue

$1,759.00 / each

Enter location to check availability
Catalog Page #  1676 

Price $1,759.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Rectangular
  • Trash Container Capacity 35 gal.
  • Primary Container Color Black
  • Height 32-1/2"
  • Trash Can Dia./Width 16"
  • Top Design Open
  • Series Avenue
FGA17BKPL
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
17 gal.
Black
34"
18"
Open
Architek(R)

$657.50 / each

Enter location to check availability
Catalog Page #  NA

Price $657.50 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 17 gal.
  • Primary Container Color Black
  • Height 34"
  • Trash Can Dia./Width 18"
  • Top Design Open
  • Series Architek(R)
FGA17ABZPL
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
17 gal.
Bronze
34"
18"
Open
Architek(R)

$717.00 / each

Enter location to check availability
Catalog Page #  NA

Price $717.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 17 gal.
  • Primary Container Color Bronze
  • Height 34"
  • Trash Can Dia./Width 18"
  • Top Design Open
  • Series Architek(R)
FG402000BLA
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
20 gal.
Black
27-1/2"
27-1/4"
Open
Weathergard

$1,005.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,005.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 20 gal.
  • Primary Container Color Black
  • Height 27-1/2"
  • Trash Can Dia./Width 27-1/4"
  • Top Design Open
  • Series Weathergard
FGMH24PLBK
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
23 gal.
Black
33-1/2"
20-1/2"
Open
Avenue

$1,553.00 / each

Enter location to check availability
Catalog Page #  1676 

Price $1,553.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 23 gal.
  • Primary Container Color Black
  • Height 33-1/2"
  • Trash Can Dia./Width 20-1/2"
  • Top Design Open
  • Series Avenue
FGMT22PLBK
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
24 gal.
Black
25-1/2"
25-1/2"
Open
Americana Series(TM)

$1,527.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,527.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 24 gal.
  • Primary Container Color Black
  • Height 25-1/2"
  • Trash Can Dia./Width 25-1/2"
  • Top Design Open
  • Series Americana Series(TM)
FGMT22PLABZ
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
24 gal.
Bronze
25-1/2"
25-1/2"
Open
Americana Series(TM)

$1,527.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,527.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 24 gal.
  • Primary Container Color Bronze
  • Height 25-1/2"
  • Trash Can Dia./Width 25-1/2"
  • Top Design Open
  • Series Americana Series(TM)
FGS3ETBKPL
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
25 gal.
Black
35-1/2"
18"
Open
Classics

$737.50 / each

Enter location to check availability
Catalog Page #  1682 

Price $737.50 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 25 gal.
  • Primary Container Color Black
  • Height 35-1/2"
  • Trash Can Dia./Width 18"
  • Top Design Open
  • Series Classics
FGS3SSTSSPL
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
25 gal.
Gray
35-1/2"
18"
Open
Classics

$1,221.00 / each

Enter location to check availability
Catalog Page #  1682 

Price $1,221.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 25 gal.
  • Primary Container Color Gray
  • Height 35-1/2"
  • Trash Can Dia./Width 18"
  • Top Design Open
  • Series Classics
FGS3ETSMPLBK
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
25 gal.
Silver
35-1/2"
18"
Open
Classics

$824.00 / each

Enter location to check availability
Catalog Page #  1682 

Price $824.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 25 gal.
  • Primary Container Color Silver
  • Height 35-1/2"
  • Trash Can Dia./Width 18"
  • Top Design Open
  • Series Classics
FGMH32PLBK
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
32 gal.
Black
31"
22-1/2"
Open
Avenue

$1,556.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,556.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 32 gal.
  • Primary Container Color Black
  • Height 31"
  • Trash Can Dia./Width 22-1/2"
  • Top Design Open
  • Series Avenue
FG402100BLA
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
32 gal.
Black
32"
30-1/4"
Open
Weathergard

$1,241.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,241.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 32 gal.
  • Primary Container Color Black
  • Height 32"
  • Trash Can Dia./Width 30-1/4"
  • Top Design Open
  • Series Weathergard
FGH3BK
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
34 gal.
Black
35"
18"
Open
Towne

$398.25 / each

Enter location to check availability
Catalog Page #  1675 

Price $398.25 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 34 gal.
  • Primary Container Color Black
  • Height 35"
  • Trash Can Dia./Width 18"
  • Top Design Open
  • Series Towne
FGH3EGN
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
34 gal.
Green
35"
18"
Open
Towne

$398.25 / each

Enter location to check availability
Catalog Page #  1675 

Price $398.25 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 34 gal.
  • Primary Container Color Green
  • Height 35"
  • Trash Can Dia./Width 18"
  • Top Design Open
  • Series Towne
FGMT32PLBK
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
36 gal.
Black
32-1/2"
29"
Open
Americana Series(TM)

$1,838.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,838.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 36 gal.
  • Primary Container Color Black
  • Height 32-1/2"
  • Trash Can Dia./Width 29"
  • Top Design Open
  • Series Americana Series(TM)
FGMT32PLBK
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
36 gal.
Black
32-1/2"
29"
Open
Americana Series(TM)

$1,615.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,615.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 36 gal.
  • Primary Container Color Black
  • Height 32-1/2"
  • Trash Can Dia./Width 29"
  • Top Design Open
  • Series Americana Series(TM)
FGMT32PLABZ
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
36 gal.
Bronze
32-1/2"
29"
Open
Americana Series(TM)

$1,611.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,611.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 36 gal.
  • Primary Container Color Bronze
  • Height 32-1/2"
  • Trash Can Dia./Width 29"
  • Top Design Open
  • Series Americana Series(TM)
FGMT32PLABZ
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
36 gal.
Bronze
32-1/2"
29"
Open
Americana Series(TM)

$1,838.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,838.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 36 gal.
  • Primary Container Color Bronze
  • Height 32-1/2"
  • Trash Can Dia./Width 29"
  • Top Design Open
  • Series Americana Series(TM)
FGMT32PLVSGN
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
36 gal.
Green
32-1/2"
29"
Open
Americana Series(TM)

$1,601.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,601.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 36 gal.
  • Primary Container Color Green
  • Height 32-1/2"
  • Trash Can Dia./Width 29"
  • Top Design Open
  • Series Americana Series(TM)
FGA38TBKPL
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
38 gal.
Black
35"
24"
Open
Architek(R)

$1,694.00 / each

Enter location to check availability
Catalog Page #  1676 

Price $1,694.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 38 gal.
  • Primary Container Color Black
  • Height 35"
  • Trash Can Dia./Width 24"
  • Top Design Open
  • Series Architek(R)
FGA38TSDBKPL
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
38 gal.
Black
35"
24"
Open
Architek(R)

$2,279.00 / each

Enter location to check availability
Catalog Page #  1676 

Price $2,279.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 38 gal.
  • Primary Container Color Black
  • Height 35"
  • Trash Can Dia./Width 24"
  • Top Design Open
  • Series Architek(R)
FGA38TBKPL
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
38 gal.
Black
35"
24"
Open
Architek(R)

$1,366.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,366.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 38 gal.
  • Primary Container Color Black
  • Height 35"
  • Trash Can Dia./Width 24"
  • Top Design Open
  • Series Architek(R)
FGA38SDBKPL
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
38 gal.
Black
43"
24"
Canopy
Architek(R)

$2,544.00 / each

Enter location to check availability
Catalog Page #  1676 

Price $2,544.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 38 gal.
  • Primary Container Color Black
  • Height 43"
  • Trash Can Dia./Width 24"
  • Top Design Canopy
  • Series Architek(R)
FGA38BKPL
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
38 gal.
Black
43"
24"
Canopy
Architek(R)

$1,960.00 / each

Enter location to check availability
Catalog Page #  1676 

Price $1,960.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 38 gal.
  • Primary Container Color Black
  • Height 43"
  • Trash Can Dia./Width 24"
  • Top Design Canopy
  • Series Architek(R)
FGA38TSDABZPL
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
38 gal.
Bronze
35"
24"
Open
Architek(R)

$2,279.00 / each

Enter location to check availability
Catalog Page #  1676 

Price $2,279.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 38 gal.
  • Primary Container Color Bronze
  • Height 35"
  • Trash Can Dia./Width 24"
  • Top Design Open
  • Series Architek(R)
FGA38TABZPL
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
38 gal.
Bronze
35"
24"
Open
Architek(R)

$1,694.00 / each

Enter location to check availability
Catalog Page #  1676 

Price $1,694.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 38 gal.
  • Primary Container Color Bronze
  • Height 35"
  • Trash Can Dia./Width 24"
  • Top Design Open
  • Series Architek(R)
FGA38SDABZPL
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
38 gal.
Bronze
43"
24"
Canopy
Architek(R)

$2,544.00 / each

Enter location to check availability
Catalog Page #  1676 

Price $2,544.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 38 gal.
  • Primary Container Color Bronze
  • Height 43"
  • Trash Can Dia./Width 24"
  • Top Design Canopy
  • Series Architek(R)
FGA38ABZPL
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
38 gal.
Bronze
43"
24"
Canopy
Architek(R)

$1,960.00 / each

Enter location to check availability
Catalog Page #  1676 

Price $1,960.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 38 gal.
  • Primary Container Color Bronze
  • Height 43"
  • Trash Can Dia./Width 24"
  • Top Design Canopy
  • Series Architek(R)
FGSBR52BK
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
45 gal.
Black
33"
24"
Open
Street Basket

$291.00 / each

Enter location to check availability
Catalog Page #  NA

Price $291.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 45 gal.
  • Primary Container Color Black
  • Height 33"
  • Trash Can Dia./Width 24"
  • Top Design Open
  • Series Street Basket
FGSBR52COB
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
45 gal.
Blue
33"
24"
Open
Street Basket

$291.00 / each

Enter location to check availability
Catalog Page #  NA

Price $291.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 45 gal.
  • Primary Container Color Blue
  • Height 33"
  • Trash Can Dia./Width 24"
  • Top Design Open
  • Series Street Basket
FGSBR52
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
45 gal.
Gray
33"
24"
Open
Street Basket

$291.00 / each

Enter location to check availability
Catalog Page #  NA

Price $291.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 45 gal.
  • Primary Container Color Gray
  • Height 33"
  • Trash Can Dia./Width 24"
  • Top Design Open
  • Series Street Basket
FGSBR52GRN
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
45 gal.
Green
33"
24"
Open
Street Basket

$291.00 / each

Enter location to check availability
Catalog Page #  NA

Price $291.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 45 gal.
  • Primary Container Color Green
  • Height 33"
  • Trash Can Dia./Width 24"
  • Top Design Open
  • Series Street Basket
FGS55ETBKPL
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
51 gal.
Black
35-1/2"
24-1/2"
Open
Classics

$1,104.00 / each

Enter location to check availability
Catalog Page #  1682 

Price $1,104.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 51 gal.
  • Primary Container Color Black
  • Height 35-1/2"
  • Trash Can Dia./Width 24-1/2"
  • Top Design Open
  • Series Classics
FGS55SSTSSPL
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
51 gal.
Gray
35-1/2"
24-1/2"
Open
Classics

$1,822.00 / each

Enter location to check availability
Catalog Page #  1682 

Price $1,822.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 51 gal.
  • Primary Container Color Gray
  • Height 35-1/2"
  • Trash Can Dia./Width 24-1/2"
  • Top Design Open
  • Series Classics
FGS55ETSMPLBK
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
51 gal.
Silver
35-1/2"
24-1/2"
Open
Classics

$1,327.00 / each

Enter location to check availability
Catalog Page #  1682 

Price $1,327.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 51 gal.
  • Primary Container Color Silver
  • Height 35-1/2"
  • Trash Can Dia./Width 24-1/2"
  • Top Design Open
  • Series Classics
FGH55EBK
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
63 gal.
Black
36"
23"
Open
Towne

$698.50 / each

Enter location to check availability
Catalog Page #  1675 

Price $698.50 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 63 gal.
  • Primary Container Color Black
  • Height 36"
  • Trash Can Dia./Width 23"
  • Top Design Open
  • Series Towne
FGH55EEGN
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Round
63 gal.
Green
36"
23"
Open
Towne

$698.50 / each

Enter location to check availability
Catalog Page #  1675 

Price $698.50 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 63 gal.
  • Primary Container Color Green
  • Height 36"
  • Trash Can Dia./Width 23"
  • Top Design Open
  • Series Towne
FGR48HTSTDPLBR
Decorative
Stays Open
Trash Can
Metal
Free-Standing
Square
48 gal.
Beige
40"
26"
Canopy
Aspen

$1,228.00 / each

Enter location to check availability
Catalog Page #  1675 

Price $1,228.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 48 gal.
  • Primary Container Color Beige
  • Height 40"
  • Trash Can Dia./Width 26"
  • Top Design Canopy
  • Series Aspen
FGH1NBK
Decorative
Stays Open
Trash Can
Metal
Wall-Mounted
Round
10 gal.
Black
24"
12"
Open
Towne

$229.25 / each

Enter location to check availability
Catalog Page #  1675 

Price $229.25 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Wall-Mounted
  • Container Shape Round
  • Trash Container Capacity 10 gal.
  • Primary Container Color Black
  • Height 24"
  • Trash Can Dia./Width 12"
  • Top Design Open
  • Series Towne
FGH1NEGN
Decorative
Stays Open
Trash Can
Metal
Wall-Mounted
Round
10 gal.
Green
24"
12"
Open
Towne

$229.25 / each

Enter location to check availability
Catalog Page #  1675 

Price $229.25 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Wall-Mounted
  • Container Shape Round
  • Trash Container Capacity 10 gal.
  • Primary Container Color Green
  • Height 24"
  • Trash Can Dia./Width 12"
  • Top Design Open
  • Series Towne
FGH9NBK
Decorative
Stays Open
Trash Can
Metal
Wall-Mounted
Round
22 gal.
Black
30"
15"
Open
Towne

$298.75 / each

Enter location to check availability
Catalog Page #  1675 

Price $298.75 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Wall-Mounted
  • Container Shape Round
  • Trash Container Capacity 22 gal.
  • Primary Container Color Black
  • Height 30"
  • Trash Can Dia./Width 15"
  • Top Design Open
  • Series Towne
FGH9NEGN
Decorative
Stays Open
Trash Can
Metal
Wall-Mounted
Round
22 gal.
Green
30"
15"
Open
Towne

$298.75 / each

Enter location to check availability
Catalog Page #  1675 

Price $298.75 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Metal
  • Container Mounting Style Wall-Mounted
  • Container Shape Round
  • Trash Container Capacity 22 gal.
  • Primary Container Color Green
  • Height 30"
  • Trash Can Dia./Width 15"
  • Top Design Open
  • Series Towne
FGR1450PLEGN
Decorative
Stays Open
Trash Can
Plastic
Free-Standing
Square
12 gal.
Green
32"
13-1/2"
Flat
Regent

$840.00 / each

Enter location to check availability
Catalog Page #  1677 

Price $840.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Plastic
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 12 gal.
  • Primary Container Color Green
  • Height 32"
  • Trash Can Dia./Width 13-1/2"
  • Top Design Flat
  • Series Regent
FGR1450PLEGN
Decorative
Stays Open
Trash Can
Plastic
Free-Standing
Square
12 gal.
Green
32"
13-1/2"
Flat
Regent

$663.50 / each

Enter location to check availability
Catalog Page #  NA

Price $663.50 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Plastic
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 12 gal.
  • Primary Container Color Green
  • Height 32"
  • Trash Can Dia./Width 13-1/2"
  • Top Design Flat
  • Series Regent
FG396700SBLE
Decorative
Stays Open
Trash Can
Plastic
Free-Standing
Square
20 gal.
Brown
30-1/2"
21"
Funnel
Landmark Series(R)

$670.00 / each

Enter location to check availability
Catalog Page #  NA

Price $670.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Plastic
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 20 gal.
  • Primary Container Color Brown
  • Height 30-1/2"
  • Trash Can Dia./Width 21"
  • Top Design Funnel
  • Series Landmark Series(R)
FGR34HT50PLEGN
Decorative
Stays Open
Trash Can
Plastic
Free-Standing
Square
29 gal.
Green
37"
21"
Canopy
Regent

$1,529.00 / each

Enter location to check availability
Catalog Page #  1677 

Price $1,529.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Plastic
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 29 gal.
  • Primary Container Color Green
  • Height 37"
  • Trash Can Dia./Width 21"
  • Top Design Canopy
  • Series Regent
FG9W0200BLA
Decorative
Stays Open
Trash Can
Plastic
Free-Standing
Square
35 gal.
Black
31"
24"
Funnel
Landmark Series(R)

$555.00 / each

Enter location to check availability
Catalog Page #  NA

Price $555.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Plastic
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 35 gal.
  • Primary Container Color Black
  • Height 31"
  • Trash Can Dia./Width 24"
  • Top Design Funnel
  • Series Landmark Series(R)
FG397000BLA
Decorative
Stays Open
Trash Can
Plastic
Free-Standing
Square
35 gal.
Black
40"
26"
Canopy
Landmark Series(R)

$994.00 / each

Enter location to check availability
Catalog Page #  NA

Price $994.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Plastic
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 35 gal.
  • Primary Container Color Black
  • Height 40"
  • Trash Can Dia./Width 26"
  • Top Design Canopy
  • Series Landmark Series(R)
FG397001BLA
Decorative
Stays Open
Trash Can
Plastic
Free-Standing
Square
35 gal.
Black
40"
26"
Canopy
Landmark Series(R)

$791.50 / each

Enter location to check availability
Catalog Page #  NA

Price $791.50 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Plastic
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 35 gal.
  • Primary Container Color Black
  • Height 40"
  • Trash Can Dia./Width 26"
  • Top Design Canopy
  • Series Landmark Series(R)
FG9W0300BLA
Decorative
Stays Open
Trash Can
Plastic
Free-Standing
Square
35 gal.
Black
43"
24"
Canopy
Landmark Series(R)

$676.50 / each

Enter location to check availability
Catalog Page #  NA

Price $676.50 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Plastic
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 35 gal.
  • Primary Container Color Black
  • Height 43"
  • Trash Can Dia./Width 24"
  • Top Design Canopy
  • Series Landmark Series(R)
FG397200SBLE
Decorative
Stays Open
Trash Can
Plastic
Free-Standing
Square
35 gal.
Brown
30-1/2"
26"
Funnel
Landmark Series(R)

$823.00 / each

Enter location to check availability
Catalog Page #  1675 

Price $823.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Plastic
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 35 gal.
  • Primary Container Color Brown
  • Height 30-1/2"
  • Trash Can Dia./Width 26"
  • Top Design Funnel
  • Series Landmark Series(R)
FG397001SBLE
Decorative
Stays Open
Trash Can
Plastic
Free-Standing
Square
35 gal.
Brown
40"
26"
Ash Top
Landmark Series(R)

$882.00 / each

Enter location to check availability
Catalog Page #  1675 

Price $882.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Plastic
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 35 gal.
  • Primary Container Color Brown
  • Height 40"
  • Trash Can Dia./Width 26"
  • Top Design Ash Top
  • Series Landmark Series(R)
FG397000DWOOD
Decorative
Stays Open
Trash Can
Plastic
Free-Standing
Square
35 gal.
Brown
40"
26"
Canopy
Landmark Series(R)

$1,021.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,021.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Plastic
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 35 gal.
  • Primary Container Color Brown
  • Height 40"
  • Trash Can Dia./Width 26"
  • Top Design Canopy
  • Series Landmark Series(R)
FG397000SBLE
Decorative
Stays Open
Trash Can
Plastic
Free-Standing
Square
35 gal.
Brown
40"
26"
Canopy
Landmark Series(R)

$873.50 / each

Enter location to check availability
Catalog Page #  NA

Price $873.50 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Plastic
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 35 gal.
  • Primary Container Color Brown
  • Height 40"
  • Trash Can Dia./Width 26"
  • Top Design Canopy
  • Series Landmark Series(R)
FG397501BLA
Decorative
Stays Open
Trash Can
Plastic
Free-Standing
Square
50 gal.
Black
46-1/2"
26"
Canopy
Landmark Series(R)

$861.50 / each

Enter location to check availability
Catalog Page #  NA

Price $861.50 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Plastic
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 50 gal.
  • Primary Container Color Black
  • Height 46-1/2"
  • Trash Can Dia./Width 26"
  • Top Design Canopy
  • Series Landmark Series(R)
FG397500BLA
Decorative
Stays Open
Trash Can
Plastic
Free-Standing
Square
50 gal.
Black
46-1/2"
26"
Canopy
Landmark Series(R)

$752.50 / each

Enter location to check availability
Catalog Page #  NA

Price $752.50 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Plastic
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 50 gal.
  • Primary Container Color Black
  • Height 46-1/2"
  • Trash Can Dia./Width 26"
  • Top Design Canopy
  • Series Landmark Series(R)
FG397501SBLE
Decorative
Stays Open
Trash Can
Plastic
Free-Standing
Square
50 gal.
Brown
46-1/2"
26"
Ash Top
Landmark Series(R)

$907.00 / each

Enter location to check availability
Catalog Page #  1675 

Price $907.00 / each

Technical Specs

  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Opening Closure Type Stays Open
  • Item Trash Can
  • Basic Container Material Plastic
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 50 gal.
  • Primary Container Color Brown
  • Height 46-1/2"
  • Trash Can Dia./Width 26"
  • Top Design Ash Top
  • Series Landmark Series(R)
FG397500SBLE
Decorative
Stays Open
Trash Can
Plastic
Free-Standing
Square
50 gal.
Brown
46-1/2"