Skip Content


Towne Series Round Dome Top Trash Can Top for 30 gal., Brown

  • Item # 8ZE85
  • My Part #
  • Mfr. Model # FG2030BR
  • Catalog Page # N/A
  • Catalog Group # E8244
  • UNSPSC # 47121702
Trash Can Top,Dome,Swing Closure,Brown close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $167.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.69 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial trash can top is used with Rubbermaid H12, MT22, or 30-gallon drums. This steel trash can lid complies with OSHA standards. Self-closing push door for sanitary disposal of trash and helps control odors. Includes thumbscrews for securing the trash can lid.

View More

Technical Specs

  • Item Trash Can Top
  • Top Design Dome Top
  • Opening Closure Type Swing
  • Trash Container Capacity Range 20-32G
  • Container Shape Round
  • Primary Container Color Brown
  • Trash Can Dia./Width 20"
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Trash Container Capacity 30 gal.
  • For Use With Trash Can Grainger Item Number 2GWJ5
  • For Use With Trash Can Mfr. Model Number FGMT22PLABZ
  • Includes Thumbscrews for Securing, Self-Closing Push Door
  • Series Towne Series
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.