Skip Content

DG
RUBBERMAID

Towne Series Round Dome Top Trash Can Top, Gray

  • Item # 3VNP1
  • My Part #
  • Mfr. Model # FGBBT1529GR
  • Catalog Page # N/A
  • Catalog Group # E7342
  • UNSPSC # 47121704
Towne Series Round Dome Top Trash Can Top, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Trash Can Lids

Product Details

The Rubbermaid Commercial dome trash can top is a steel top for use with Rubbermaid Commercial WB44 or WB2029 garbage cans. Constructed from rigid steel to resist both wear and fire. Coated with a powder-coated finish to help trash can lid resist fading, chipping, and scratches. Functional swing door helps control odors while a built in rubber bumper reduces noise when closing. OSHA Compliant.

View More

Technical Specs

  • Item Trash Can Top
  • Top Design Dome Top
  • Opening Closure Type Swing
  • Container Shape Round
  • Primary Container Color Gray
  • Trash Can Dia./Width 16-1/4"
  • Height 9-3/8"
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Includes Self-Closing Push Door
  • Series Towne Series
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms