Skip Content

ST
RUBBERMAID

Towne Series 55 gal. Round Dome Top Utility Trash Can , 46"H, Black

  • Item # 59JM16
  • My Part #
  • Mfr. Model # 59JM16
  • Catalog Page # N/A
  • UNSPSC # 47121702
Trash Can, Black,55 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $373.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 51.09 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This trash can is designed to help provide a utility solution for a range of applications.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor,Outdoor
  • Trash Container Capacity Range 45-55G
  • Receptacle Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Primary Container Color Black
  • Height 46"
  • Trash Can Dia./Width 24-1/2"
  • Opening Closure Type Swing
  • Series Towne Series
  • Basic Container Material Metal
  • Specific Container Material UV Stabilized Steel
  • Top Design Dome Top
  • Container Strength Heavy Duty
  • Lid Options Lid Included
  • Vented No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.