Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Tilt Truck, 2 cu. yd. Volume Capacity, 2300 lb. Load Capacity, Heavy-Duty Hopper Type

  • Item# 5M643
  • Mfr. Model# FG103600BLA
  • Catalog Page# 1431
  • UNSPSC# 24101510
Tilt Truck, 2 cu. yd. Volume Capacity, 2300 lb. Load Capacity, Heavy-Duty Hopper Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,678.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 226.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial forkliftable tilt truck offers industrial strength construction that transports heavy loads with ease. This dump truck features heavy-duty, welded forklift pockets. The dump trailer is easy to handle and maneuver through commercial doorways and onto elevators. The constant force design allows for controlled dumping by one person. Inset wheels protect walls, fixtures, and people. The smooth surface resists pitting and corrosion. Easy to clean. Optional domed lid is available.

View More

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 2 cu. yd.
  • Load Capacity 2300 lb.
  • Overall Length 84"
  • Overall Height 50"
  • Overall Width 46"
  • Wheel Diameter 12"
  • Caster Dia. 4"
  • Caster Type (2) Swivel
  • Color Black
  • Frame Material Steel
  • Container Material Medium Density Polyethylene
  • Includes Steel Side Rails
  • Caster Material Polyurethane
  • Container Height 50"
  • Handle Height 39"
  • Handle Included Yes
  • Mobility Option Manual
  • Wheel Material Rubber
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.