Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RUBBERMAID

Tilt Truck, 3/4 cu. yd. Volume Capacity, 600 lb. Load Capacity, Utility Hopper Type

  • Item# 5M639
  • Mfr. Model# FG101100BLA
  • Catalog Page# 1431
  • UNSPSC# 24101510
Tilt Truck, 3/4 cu. yd. Volume Capacity, 600 lb. Load Capacity, Utility Hopper Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,056.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 84.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial tilt truck is a durable molded truck that handles heavy loads with ease. This utility cart is made of polyethylene and is used for transporting up to 600 lb. of laundry, waste, and other materials. Constant force design allows for controlled dumping by one person. Polyethylene bin is lightweight and durable, resists cracking, and helps form a barrier to gases, vapors, and moisture. Integrated steering wheel handle for control and maneuvering capability. The cart's large wheels and casters roll smoothly over thresholds and rough surfaces. Easy to clean and virtually maintenance free.

View More

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 3/4 cu. yd.
  • Load Capacity 600 lb.
  • Overall Length 64-1/2"
  • Overall Height 38"
  • Overall Width 30-1/4"
  • Wheel Diameter 12"
  • Wheel Type Semi-Pneumatic
  • Caster Dia. 4"
  • Caster Type (2) Swivel
  • Color Black
  • Frame Material Structural Foam
  • Container Material High Density Polyethylene
  • Optional Lid Mfr. No. 1028
  • Includes Ergonomic Steering Handle, Secondary Dump Handle
  • Caster Material Thermoplastic Rubber
  • Container Height 37-7/8"
  • Handle Height 31-1/2"
  • Handle Included Yes
  • Mobility Option Manual
  • Wheel Material Thermoplastic Rubber
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This is a very sturdy utility truck. We have purchased one to catch our rejected production cans at our metal detector and it worked so great that we have now purchased a second cart to catch rejected product at our dud detector. August 11, 2014
  • 2015-09-08T19:47:20.542-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5M639, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.