Skip Content

C3
RUBBERMAID

Black Tilt Truck, 27.0 cu. ft. Capacity, 2100 lb. Load Capacity

  • Item # 4UR31
  • My Part #
  • Mfr. Model # FG131641BLA
  • Catalog Page # 1189
  • UNSPSC # 24101510
Tilt Truck,HD Towable,1 cu. yd,2100 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,082.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 178.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial towable tilt truck offers industrial strength construction that transports heavy loads with ease. This tilt truck comes with a heavy-duty tow bar and hitch pin that allows multiple trucks to be trained together. Wide track wheel placement includes 16" pneumatic tires and 6" swivel urethane nonmarking casters. Smooth surface is easy to clean and resists pitting and corroding. Optional lid, No. 1D651, is available (order separately).

View More

Technical Specs

  • Item - Tilt Trucks Tilt Truck
  • Cubic Foot Capacity 27.0 cu. ft.
  • Load Capacity - Hoppers and Cube Trucks 2100 lb.
  • Overall Length 73-1/4"
  • Overall Height 43-3/4"
  • Overall Width 33-1/2"
  • Wheel Diameter 16"
  • Caster Dia. 6"
  • Caster Configuration (2) Swivel, (2) Wheels
  • Color - Hoppers and Cube Trucks Black
  • Frame Material - Hoppers and Cube Trucks Steel
  • Container Material - Hoppers and Cube Trucks MDPE
  • Optional Lid Mfr. No. 1317
  • Includes Heavy-Duty Tow Bar and Hitch Pin
  • Caster Material Polyurethane
  • Container Height 46"
  • Handle Height 40-1/2"
  • Handle Included Yes
  • Mobility Option Manual,Towable
  • Wheel Material Rubber
  • Cubic Yard Capacity 1.00 cu. yd.
  • Container Legend None
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.