Skip Content

ST
RUBBERMAID

Black Tilt Truck, 27.0 cu. ft. Capacity, 1250 lb. Load Capacity

  • Item # 3LU61
  • My Part #
  • Mfr. Model # FG9T1500BLA
  • Catalog Page # 1189
  • UNSPSC # 24101510
Tilt Truck,Utility,1 cu. yd.,1250 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,035.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 121.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial tilt truck is a durable molded truck that handles heavy loads with ease. This utility cart is made of polyethylene and is used for transporting up to 1250 lb. of laundry, waste, and other materials. Constant force design allows for controlled dumping by one person. Polyethylene bin is lightweight and durable, resists cracking, and helps form a barrier to gases, vapors, and moisture. Integrated steering wheel handle for control and maneuvering capability. The cart's large wheels and casters roll smoothly over thresholds and rough surfaces. Easy to clean and virtually maintenance free.

View More

Technical Specs

  • Item - Tilt Trucks Tilt Truck
  • Cubic Foot Capacity 27.0 cu. ft.
  • Load Capacity - Hoppers and Cube Trucks 1250 lb.
  • Overall Length 70-3/4"
  • Overall Height 42-1/4"
  • Overall Width 33-1/2"
  • Wheel Diameter 12"
  • Wheel Type Semi-Pneumatic
  • Caster Dia. 5"
  • Caster Configuration (2) Swivel, (2) Wheels
  • Color - Hoppers and Cube Trucks Black
  • Frame Material - Hoppers and Cube Trucks None
  • Container Material - Hoppers and Cube Trucks Structural Foam Plastic
  • Optional Lid Mfr. No. 9T23
  • Includes Ergonomic Steering Handle, Secondary Dump Handle
  • Caster Material Polpropelyne
  • Container Height 42-1/4"
  • Handle Height 35"
  • Handle Included Yes
  • Mobility Option Manual
  • Wheel Material Rubber
  • Cubic Yard Capacity 1.00 cu. yd.
  • Container Legend None
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.