Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Tilt Truck, 1 cu. yd. Volume Capacity, 600 lb. Load Capacity, Light-Duty Hopper Type

  • Item# 3LU58
  • Mfr. Model# FG9T1800BLA
  • Catalog Page# 1431
  • UNSPSC# 24101510
Tilt Truck, 1 cu. yd. Volume Capacity, 600 lb. Load Capacity, Light-Duty Hopper Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $915.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 96.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial light-duty tilt truck transports heavy loads with ease. The industrial-strength dump truck features seamless one-piece molded truck body with a reinforced lip. The sturdy, plastic construction won't rust, dent, chip, or peel. Powder-coated steel frame resists corrosion. Controlled dumping by one person is possible with constant force design. 4" center swivel back caster provides easy maneuvering. 10" blow-molded polypropylene inset wheels protect surroundings and make cart easy to maneuver. The smooth surface is easy to clean and resists pitting and corroding. Optional domed lids are available (sold separately).

View More

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 1 cu. yd.
  • Load Capacity 600 lb.
  • Overall Length 73-1/4"
  • Overall Height 44-7/8"
  • Overall Width 33-7/16"
  • Wheel Diameter 10"
  • Caster Dia. 4"
  • Caster Type (1) Swivel
  • Color Black
  • Frame Material Steel
  • Container Material Medium Density Polyethylene
  • Optional Lid Mfr. No. 1317
  • Caster Material Polpropelyne
  • Container Height 37-1/2"
  • Handle Included No
  • Mobility Option Manual
  • Wheel Material Polypropylene
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by cut our workload by 50% a great tool for college cleaning. helps custodians to haul trash each day. March 26, 2012
  • 2016-07-23 T02:28:02.171-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3LU58, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.