Skip Content

C3
RUBBERMAID

Black Tilt Truck, 40.5 cu. ft. Capacity, 2100 lb. Load Capacity

  • Item # 3LU56
  • My Part #
  • Mfr. Model # FG102641BLA
  • Catalog Page # 1148
  • UNSPSC # 24101510
Black Tilt Truck, 40.5 cu. ft. Capacity, 2100 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,506.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 241.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial tilt truck offers industrial strength construction that transports heavy loads with ease. This towable tilt truck comes with a heavy-duty tow bar and hitch pin that allows multiple trucks to be trained together. The wide-track wheel placement, comes standard with 16" pneumatic tires and 6" swivel urethane nonmarking casters. The dump trailer is constructed of a smooth surface that is easy to clean and resists pitting and corroding.

View More

Technical Specs

  • Item - Tilt Trucks Tilt Truck
  • Cubic Foot Capacity 40.5 cu. ft.
  • Load Capacity - Hoppers and Cube Trucks 2100 lb.
  • Overall Length 80-1/2"
  • Overall Height 50"
  • Overall Width 42-1/2"
  • Wheel Diameter 16"
  • Wheel Type Pneumatic
  • Caster Dia. 6"
  • Caster Configuration (2) Swivel, (2) Wheels
  • Color - Hoppers and Cube Trucks Black
  • Frame Material - Hoppers and Cube Trucks Steel
  • Container Material - Hoppers and Cube Trucks MDPE
  • Optional Lid Mfr. No. 1307
  • Includes Heavy-Duty Tow Bar and Hitch Pin
  • Caster Material Polyurethane
  • Container Height 51-1/2"
  • Handle Height 41-1/2"
  • Handle Included Yes
  • Mobility Option Manual,Towable
  • Wheel Material Rubber
  • Cubic Yard Capacity 1.50 cu. yd.
  • Container Legend None
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.