Skip Content

ST
RUBBERMAID

Black Tilt Truck, 13.5 cu. ft. Capacity, 1400 lb. Load Capacity

  • Item # 1D655
  • My Part #
  • Mfr. Model # FG130600BLA
  • Catalog Page # 1189
  • UNSPSC # 24101510
Tilt Truck,Heavy-Duty,1/2 cu. yd,1400 lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,083.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 90.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial tilt truck transports heavy loads with ease. The constant force design allows controlled dumping by just 1 person. Seamless 1-piece molded truck body with a reinforced lip. Sturdy, plastic construction won't rust, dent, chip, or peel. Powder-coated steel frame resists corrosion. The smooth surface is easy to clean and resists pitting and corroding. 4" center swivel back caster provides easy maneuvering. 10" blow-molded polypropylene inset wheels protect surroundings.

View More

Technical Specs

  • Item - Tilt Trucks Tilt Truck
  • Cubic Foot Capacity 13.5 cu. ft.
  • Load Capacity - Hoppers and Cube Trucks 1400 lb.
  • Overall Length 60-1/2"
  • Overall Height 38-1/2"
  • Overall Width 28"
  • Wheel Diameter 10"
  • Caster Dia. 3-1/2"
  • Caster Configuration (2) Swivel, (2) Wheels
  • Color - Hoppers and Cube Trucks Black
  • Frame Material - Hoppers and Cube Trucks Steel
  • Container Material - Hoppers and Cube Trucks MDPE
  • Optional Lid Mfr. No. 1307
  • Includes Steel Side Rails
  • Caster Material Rubber
  • Container Height 37"
  • Handle Height 28-1/4"
  • Handle Included Yes
  • Mobility Option Manual
  • Wheel Material Rubber
  • Cubic Yard Capacity 0.50 cu. yd.
  • Container Legend None
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.