Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
RUBBERMAID

Synthetic Blend Wet Mop Wet Mop, 12 PK

  • Item# 15F232
  • Mfr. Model# FGF51700WH00
  • Catalog Page# N/A
  • UNSPSC# 47131618
Synthetic Blend Wet Mop Wet Mop, 12 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $118.45 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial wet mop is a cut-end mop constructed of 4-ply cotton/rayon/synthetic yarn blend for greater absorbency than cotton floor mops. Synthetic floor mop fibers withstand laundering better and dry faster, reducing growth of harmful bacteria. 1" headband size.

View More

Technical Specs

  • Item Wet Mop
  • Basic Material Synthetic Blend
  • Mop Style String
  • End Type Cut
  • Dry Weight 22 oz.
  • Color White
  • Launderable No
  • Headband Size 1"
  • Color Coding System Yes
  • Connection Type Side-Gate
  • Length 6"
  • Width 1"
  • Ply 4
  • Series Dura Pro
  • For Use With Rubbermaid Commercial Products Mop Handles
  • Includes Mop
  • Green Environmental Attribute Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.