Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RUBBERMAID

26-1/4"L x 16-15/16"W x 18-5/8"H Polypropylene Attached Lid Container, Black/Red

  • Item# 2YU13
  • Mfr. Model# 1949231
  • Catalog Page# 1852
  • UNSPSC# 24112404
26-1/4"L x 16-15/16"W x 18-5/8"H Polypropylene Attached Lid Container, Black/Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $88.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.39 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial ActionPacker® storage container is a black and gray storage bin with lid. Tough enough to keep even delicate things safe, this weather-resistant storage bin is lightweight and stackable. Rugged frame with snap-closure handles.

View More

Technical Specs

  • Item Attached Lid Container
  • Outside Length 26-1/4"
  • Outside Width 16-15/16"
  • Outside Height 18-5/8"
  • Inside Length 23"
  • Inside Width 14"
  • Inside Height 16-1/2"
  • Volume Capacity 3.2 cu. ft.
  • Load Capacity 24 gal.
  • Material Polypropylene
  • Color Black/Red
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.7 out of 5 by 73reviewers.
Rated 5 out of 5 by Best storage container out there! Between my friends and I we have dozens of these containers. All are used for camping and hunting gear to quickly go from storage to truck or trailer. However, All of us wish there was a action packer molded after the 24 gallon in same length and width at half the depth. July 6, 2016
Rated 5 out of 5 by Great container I bought one 15 years ago and wanted to add another one because of its durability. June 28, 2016
Rated 5 out of 5 by Love this ! Have been using these for years. Best product on the market. May 17, 2016
Rated 5 out of 5 by Absolutely love these! We have several ActionPackers in various sizes. They are very sturdy and the lids latch tightly. And as mentioned in the product description, the lids are grooved for use with bungees which is very helpful. We use them for all sorts of outdoor activities such as ATV boxes and truck cargo boxes, and they hold up so well. I have been shopping for a small one for my garden tools but I can't seem to find any in the stores. One of our local stores used to carry many of them but they no longer do so. As much as I would like to support our local stores I am forced to shop on-line for these boxes. May 15, 2016
Rated 5 out of 5 by Great storage I have owned Action Packers in several sizes for years, they are rugged and reliable and with an upturned lip on the top of the box that the lid fits over they are pretty much rainproof as well. I use these for carrying gear while hunting the the Pacific NW where it is wet and when I put stuff in these it stays dry. Never broke one by dropping it either Worth the money if you are doing more than just setting it on a shelf. May 14, 2016
Rated 5 out of 5 by Great Product Two of mine burned in a garage fire. These are otherwise basically indestructible. I only wish they were available in big box stores & not just online. March 22, 2016
Rated 5 out of 5 by Great I've had 4 of these units for many years. I love them. I am asked all the time where did you buy those but I've not found anyone carrying them now. You need retailers. February 13, 2016
Rated 5 out of 5 by International Tough!! We have lived overseas for 15 years and have traveled back and forth to the states often. Our action packers always make the trip and after 15 years and millions of air miles, hundreds of drops and throws by baggage handlers and extream temperature changes, they are still going strong. January 22, 2016
  • 2016-09-22 T04:40:14.714-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_73, tr_73
  • loc_en_US, sid_2YU13, prod, sort_default
2 3 4next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.