Skip Content

 
RUBBERMAID

Storage Bin Lid

Storage Bin Lid close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Overall Length (In.) 29 
  • Color White 
  • Material Polypropylene 
Overall Width (In.)
Please Select

Your Filters:

Clear All
SG_Brand
  • RUBBERMAID 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Overall Width (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
FG9F7700CLR
12-1/8

$141.10 / each

Enter location to check availability
Catalog Page #  1544 

Price $141.10 / each

Technical Specs

  • Overall Length (In.) 29
  • Overall Width (In.) 12-1/8
  • Color White
  • Material Polypropylene
FG9F7800CLR
14-1/2

$154.00 / each

Enter location to check availability
Catalog Page #  1544 

Price $154.00 / each

Technical Specs

  • Overall Length (In.) 29
  • Overall Width (In.) 14-1/2
  • Color White
  • Material Polypropylene
FG9F7900CLR
17-1/4

$155.00 / each

Enter location to check availability
Catalog Page #  1544 

Price $155.00 / each

Technical Specs

  • Overall Length (In.) 29
  • Overall Width (In.) 17-1/4
  • Color White
  • Material Polypropylene
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More