Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
RUBBERMAID

Storage Bin Cart,2 Shelves,w/4 Casters

  • Item # 2ERY6
  • My Part #
  • Mfr. Model # FG9G5900CHRM
  • Catalog Page # N/A
  • UNSPSC # 24101506
Storage Bin Cart,2 Shelves,w/4 Casters close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $346.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial 3-shelf storage cart features shelves with safety positioning locators to securely store and transport ingredient bins. Each 18" x 26" shelf holds two 100-cup bins or one 200-cup bin. Ensure proper cart loading by placing bins on the bottom shelf first to prevent tipping.
NSF Certified.

View More

Technical Specs

  • Item Safety Storage Bin Cart
  • Overall Height 47-3/4"
  • Overall Width 26"
  • Construction Coated Metal
  • Finish Chrome
  • Load Capacity 250 lb.
  • Capacity per Shelf 125 lb.
  • Shelf Width 26"
  • Distance Between Shelves 19-1/2"
  • Number of Shelves 2
  • Caster Material Rubber
  • Caster Size 4"
  • Caster Type 4 Swivel
  • Includes 4 Swivel Casters With Brake
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.