Skip Content

TP
RUBBERMAID

Standard Base Rack,28x23x69 5/8,Black

  • Item # 4PLV6
  • My Part #
  • Mfr. Model # FG9F9700BLA
  • Catalog Page # 1448
  • UNSPSC # 48101915
Standard Base Rack,28x23x69 5/8,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $840.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 90.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial ProServe™ standard base rack is an enclosed sheet pan rack featuring the PanGuard™ Locking Bar to secure pans. This sheet pan rack has user-friendly handles that enhance control and encourage safety. Rugged, industrial-grade plastic top and bottom. Easy-to-clean chrome-plated side panels resist rust and corrosion. Pan holders hold 18" x 26" pans from base for added support. The extended base enhances stability, eliminating tip-overs and spills. Protective bumpers reduce scrapes and bumps. Heavy-duty threadguard 5" casters (2 locking).

View More

Technical Specs

  • Item Standard Base Rack
  • Material Plastic/Steel
  • Number of Slots 26
  • Height 69-5/8"
  • Load Capacity 300 lb
  • Construction Plastic/Steel
  • Width 28
  • Depth 23
  • Color Black
  • Caster Type 2 Swivel, 2 Lockable
  • Caster Temp. Rating 200 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.