Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
RUBBERMAID

Spring Platform Truck Kit, 34-1/5 In. L

  • Item # 4UR35
  • Mfr. Model # FG4610000000
  • Catalog Page # N/A
  • UNSPSC # 24101501
Spring Platform Truck Kit,34-1/5 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $410.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 16.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial spring kit is a replacement kit for Rubbermaid 14 cu.-ft. cube trucks. The truck's spring platform brings contents to a convenient working level for safer and less-fatiguing material handling.

View More

Technical Specs

  • Item Spring Platform Truck Kit
  • Load Capacity 120 lb.
  • Overall Length 34-1/5"
  • Overall Width 21-1/5"
  • Overall Height 1/2"
  • Color White
  • For Use With Mfr. No. 4611, 4614
  • Includes Hardware, Platform and Springs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.