Skip Content

ST
RUBBERMAID

Spill Kit/Station, Spill Station, Universal

  • Item # 3NB37
  • My Part #
  • Mfr. Model # FG425100YEL
  • Catalog Page # 1366
  • UNSPSC # 47131905
Over-the-Spill Station Kit, Universal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $81.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Over-The-Spill® station kit is an effective way to deal with spills. This corrugated cardboard spill kit mounts on any vertical surface and features highly absorbent pads to clean spilled liquids, including oil and water. A 22-pack of large water-and oil-absorbent pads is included in kit. Pads cover the spilled liquid and alert pedestrians with their bright yellow color. Strong, melt-blown polypropylene pads absorb up to 16-oz. of fluid per pad. Each pad includes the universal caution symbol and the message "Caution Wet Floor" in English and Spanish. Large or medium pad refill packs, Nos. 3NB38 and 3NB39, are also available.

View More

Technical Specs

  • Item - Spill Control Spill Kit/Station
  • Container Type Spill Station
  • Spill Control - Fluids Absorbed Universal
  • Height 21"
  • Width 17-3/4"
  • Color Black/Yellow
  • Includes 22 Large Pads
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.