Skip Content

 
RUBBERMAID

Space Saving Storage Container

Space Saving Storage Container close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Capacity (Qt.)
Please Select
Overall Length (In.)
Please Select
Overall Width (In.)
Please Select
Color
Please Select
Material
Please Select

Your Filters:

Clear All
SG_Brand
  • RUBBERMAID 
Select items to compare View Compare
13 Products
Compare /
Item #
Mfr.
Model #
Capacity (Qt.)
Overall Length (In.)
Overall Width (In.)
Color
Material
Price
Qty
Please use Qty box to add item(s) to cart.
FG631200CLR
12
11-3/4
10-1/2
Clear
Co-Polyester

$34.85 / each

Enter location to check availability
Catalog Page #  1287 

Price $34.85 / each

Technical Specs

  • Capacity (Qt.) 12
  • Overall Length (In.) 11-3/4
  • Overall Width (In.) 10-1/2
  • Color Clear
  • Material Co-Polyester
FG9F0700WHT
12
11-3/8
10-1/2
White
Polyethylene

$22.99 / each

Enter location to check availability
Catalog Page #  NA

Price $22.99 / each

Technical Specs

  • Capacity (Qt.) 12
  • Overall Length (In.) 11-3/8
  • Overall Width (In.) 10-1/2
  • Color White
  • Material Polyethylene
FG631800CLR
18
11-3/4
10-1/2
Clear
Co-Polyester

$40.10 / each

Enter location to check availability
Catalog Page #  1287 

Price $40.10 / each

Technical Specs

  • Capacity (Qt.) 18
  • Overall Length (In.) 11-3/4
  • Overall Width (In.) 10-1/2
  • Color Clear
  • Material Co-Polyester
FG9F0800WHT
18
11-3/8
10-1/2
White
Polyethylene

$36.00 / each

Enter location to check availability
Catalog Page #  NA

Price $36.00 / each

Technical Specs

  • Capacity (Qt.) 18
  • Overall Length (In.) 11-3/8
  • Overall Width (In.) 10-1/2
  • Color White
  • Material Polyethylene
FG630200CLR
2
8-3/4
8-7/8
Clear
Co-Polyester

$9.04 / each

Enter location to check availability
Catalog Page #  1287 

Price $9.04 / each

Technical Specs

  • Capacity (Qt.) 2
  • Overall Length (In.) 8-3/4
  • Overall Width (In.) 8-7/8
  • Color Clear
  • Material Co-Polyester
FG632200CLR
22
11-3/4
10-1/2
Clear
Co-Polyester

$44.80 / each

Enter location to check availability
Catalog Page #  1287 

Price $44.80 / each

Technical Specs

  • Capacity (Qt.) 22
  • Overall Length (In.) 11-3/4
  • Overall Width (In.) 10-1/2
  • Color Clear
  • Material Co-Polyester
FG9F0900WHT
22
11-3/8
10-1/2
White
Polyethylene

$33.35 / each

Enter location to check availability
Catalog Page #  NA

Price $33.35 / each

Technical Specs

  • Capacity (Qt.) 22
  • Overall Length (In.) 11-3/8
  • Overall Width (In.) 10-1/2
  • Color White
  • Material Polyethylene
FG9F0400WHT
4
8-3/4
8-3/4
White
Polyethylene

$11.30 / each

Enter location to check availability
Catalog Page #  NA

Price $11.30 / each

Technical Specs

  • Capacity (Qt.) 4
  • Overall Length (In.) 8-3/4
  • Overall Width (In.) 8-3/4
  • Color White
  • Material Polyethylene
FG630400CLR
4
8-3/4
8-7/8
Clear
Co-Polyester

$16.76 / each

Enter location to check availability
Catalog Page #  1287 

Price $16.76 / each

Technical Specs

  • Capacity (Qt.) 4
  • Overall Length (In.) 8-3/4
  • Overall Width (In.) 8-7/8
  • Color Clear
  • Material Co-Polyester
FG9F0500WHT
6
8-3/4
8-3/4
White
Polyethylene

$12.28 / each

Enter location to check availability
Catalog Page #  NA

Price $12.28 / each

Technical Specs

  • Capacity (Qt.) 6
  • Overall Length (In.) 8-3/4
  • Overall Width (In.) 8-3/4
  • Color White
  • Material Polyethylene
FG630600CLR
6
8-3/4
8-7/8
Clear
Co-Polyester

$16.99 / each

Enter location to check availability
Catalog Page #  1287 

Price $16.99 / each

Technical Specs

  • Capacity (Qt.) 6
  • Overall Length (In.) 8-3/4
  • Overall Width (In.) 8-7/8
  • Color Clear
  • Material Co-Polyester
FG630800CLR
7
8-3/4
8-7/8
Clear
Co-Polyester

$21.89 / each

Enter location to check availability
Catalog Page #  1287 

Price $21.89 / each

Technical Specs

  • Capacity (Qt.) 7
  • Overall Length (In.) 8-3/4
  • Overall Width (In.) 8-7/8
  • Color Clear
  • Material Co-Polyester
FG9F0600WHT
8
8-3/4
8-3/4
White
Polyethylene

$15.33 / each

Enter location to check availability
Catalog Page #  NA

Price $15.33 / each

Technical Specs

  • Capacity (Qt.) 8
  • Overall Length (In.) 8-3/4
  • Overall Width (In.) 8-3/4
  • Color White
  • Material Polyethylene
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More